Cable Tie Mount, .86", Screw Applied, UV Nylon, Black

Item #: 6638

Cat #: TM3S8-C0

UPC: 074983481699

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Mount, .86", #8 (M4) Screw Applied, Weather Resistant Nylon, Black, Pack of 100

Overview

Cable Tie Mount, .86", #8 (M4) Screw Applied, Weather Resistant Nylon, Black, Pack of 100
Panduit TM3S8-C0 Screw Applied Cable Tie Mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #8 (M4) screw. For outdoor use and are suitable for miniature, intermediate and standard cross-section cable ties. Made of Weather Resistant Nylon 6.6. They are 0.61" (15.5 mm) wide, are black in color and come in packages of 100.
Also known as: 074983481699, TM3S8-C0

Specifications

Color: Black
Material: Nylon
Width: 0.610 in
Mounting: # 8 Screw
Color: Black
Width: 0.610 in
Material: Nylon
Mounting: # 8 Screw

Customer Reviews

No reviews for this product
(0)