Switch/Outlet Box with Bracket, Depth: 3-9/16", 2-Gang, Non-Metallic

Item #: 663639

Cat #: P-442HQT

UPC: 085339440031

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Switch/Outlet Box with Offset Bracket, Non-Metallic, Depth: 3-9/16". Cubic Inches: 43.5". Nail-On, Face Bracket Side Mount, Quick Thread™ Device Holes, Includes: Clamps.

Overview

2-Gang, Switch/Outlet Box with Offset Bracket, Non-Metallic, Depth: 3-9/16". Cubic Inches: 43.5". Nail-On, Face Bracket Side Mount, Quick Thread™ Device Holes, Includes: Clamps.
Also known as: 085339440031, P-442HQT

Specifications

Material: Polycarbonate
Gangs: 2
Mounting: Bracket
Depth: 3 9/16 in
Cubic Inches: 43.500 in³
Material: Polycarbonate
Mounting: Bracket
Cubic Inches: 43.500 in³
Gangs: 2
Depth: 3 9/16 in

Customer Reviews

No reviews for this product
(0)