Large LED Flood

Item #: 663548

Cat #: FSL2030LW

UPC: 080083630400

Sign In or Register to view pricing and more.
Large Single Head LED Floodlight, 1900 Lumens, 5000K, 30 Watts, White

Overview

Large Single Head LED Floodlight, 1900 Lumens, 5000K, 30 Watts, White
The FSL2030 LED single head flood series produces over 1900 lumens, and was designed for superior area coverage using the latest innovations in LEDs, drivers and optics. Using a dependable, die-cast aluminum housing, this fixture delivers light where you need it, keeping power consumption to a minimum. Available with and without integrated photocontrols, this series comes in white or bronze finish.
Also known as: 080083630400, FSL2030LW

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1900
Wattage: 30
Mounting: Surface
Color: White
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 30
Color: White
Lumens: 1900
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)