This product has been discontinued.
HUB USB4GY USB CHRGR 15A 125V DUP
Item #: 663115
Cat #: USB4GY
UPC: 883778304750
Sign In or Register to view pricing and more.
Documents & Guides
HUB USB4GY USB CHRGR 15A 125V DUP, 5A 5V PORT, GY
Overview
HUB USB4GY USB CHRGR 15A 125V DUP, 5A 5V PORT, GY
Also known as: 883778304750, USB4GY
Specifications
Wattage: | 1875 |
Color: | Gray |
Wattage: | 1875 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)