20A, 125V, 2 Pole, 3 Wire Grounding

Item #: 663114

Cat #: USB8300GY

UPC: 883778305085

Sign In or Register to view pricing and more.
Documents & Guides
20A, 125V, 2 Pole, 3 Wire GroundingKEL USB8300GY

Overview

20A, 125V, 2 Pole, 3 Wire GroundingKEL USB8300GY
Also known as: 883778305085, USB8300GY

Specifications

Mounting: Screw
Color: Gray
NEMA Configuration: 5-20R
Wattage: 2500
Mounting: Screw
NEMA Configuration: 5-20R
Color: Gray
Wattage: 2500

Customer Reviews

No reviews for this product
(0)