Flood Light, LED, 1-Light, 125W, 120-277V, Bronze

Item #: 663079

Cat #: FXLED125T

UPC: 019813926667

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 1-Light, 125 Watt, 120-277 Volt, Lumens: 16951, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Trunnion, Replaces 320 Watt Metal Halide

Overview

Flood Light, LED, 1-Light, 125 Watt, 120-277 Volt, Lumens: 16951, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Trunnion, Replaces 320 Watt Metal Halide
Also known as: 019813926667, FXLED125T

Specifications

Wattage: 125
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 18101
Wattage: 125
Mounting: Trunnion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 18101

Customer Reviews

No reviews for this product
(0)