
Sign In or Register to view pricing and more.
Documents & Guides
FLEXFLOOD 105W COOL LED TRUNNION BRONZE
Overview
FLEXFLOOD 105W COOL LED TRUNNION BRONZE
Also known as: 019813926360, FXLED105T
Specifications
Wattage: | 105 |
Color Temperature: | 5000 (Bright White) |
Mounting: | Trunnion |
Color: | Bronze |
Light Technology: | LED |
Lumens: | 14029 |
Wattage: | 105 |
Mounting: | Trunnion |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Lumens: | 14029 |
Customer Reviews
No reviews for this product
(0)