Flood Light, LED, 1-Light, 105W, 120-277V, White

Item #: 662799

Cat #: FXLED105TNW

UPC: 019813926407

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Flood Light, LED, 1-Light, 105 Watt, 120-277 Volt, Lumens: 13939, CRI: 71, Color Temperature: 4000K, Color: White, Mount: Trunion

Overview

Flood Light, LED, 1-Light, 105 Watt, 120-277 Volt, Lumens: 13939, CRI: 71, Color Temperature: 4000K, Color: White, Mount: Trunion
Also known as: 019813926407, FXLED105TNW

Specifications

Wattage: 105
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: White
Light Technology: LED
Lumens: 14294
Wattage: 105
Mounting: Trunnion
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White
Lumens: 14294

Customer Reviews

No reviews for this product
(0)