17W BR40 LED Lamp, 41K

Item #: 661927

Cat #: LED17BR40D41K

UPC: 762148247647

Sign In or Register to view pricing and more.
Elite LED BR Series BR40, 15W, 100W Equivalent, 4100K, 1700LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 110 Degree Beam Angle, Frost

Overview

Elite LED BR Series BR40, 15W, 100W Equivalent, 4100K, 1700LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 110 Degree Beam Angle, Frost
Also known as: 762148247647, LED17BR40D41K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1300
Wattage: 17
Light Technology: LED
Dimmable: Yes
Angle: 110°
Color Temperature: 4100 (Cool White)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Wattage: 17
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1300
Light Technology: LED
Angle: 110°

Customer Reviews

No reviews for this product
(0)