Breaker, 0.25A, 1P, 250VAC, 65VDC, Plug-In, w/Switching

Item #: 660635

Cat #: 1180-01-0.25A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Circuit Breaker, Plug-In Mounting, 0.25 Amp, Single Pole, with Switching Function

Overview

Thermal Circuit Breaker, Plug-In Mounting, 0.25 Amp, Single Pole, with Switching Function
Also known as: 1180-01-0.25A

Specifications

Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 0.250
Mounting: DIN Rail
Volts DC: 65
Amps: 0.250
Poles: 1
Volts AC: 250

Customer Reviews

No reviews for this product
(0)