Search results

249 Found
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 10A, 24VDC, Signal Contact

Item #: 450155
CAT #: ESX10-TB-101-DC24V-10A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Breaker, Din Rail Mount, 10A, 1P, 230VAC

Item #: 638751
CAT #: 4230-T110-K0BE-10A
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 6A, 24VDC, Signal Contact

Item #: 455982
CAT #: ESX10-TB-101-DC24V-6A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Bus Bar, for Electronic Cicrcuit Breakers, for Power Distribution

Item #: 432433
CAT #: X22261102
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 12A, 24VDC, Signal Contact

Item #: 460510
CAT #: ESX10-TB-101-DC24V-12A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

ESX10-T JUMPER FOR

Item #: 432431
CAT #: X22200513
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Breaker, 5A, 1P, 250VAC, 65VDC, Plug-In, w/Switching

Item #: 460467
CAT #: 1180-01-5A
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

1P DIN EC 24VDC W/ RESET

Item #: 933828
CAT #: ESX10-TB-124-DC24V-6A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 3A, 24VDC, Signal Contact

Item #: 460511
CAT #: ESX10-TB-101-DC24V-3A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

MCB UL1077 277/480V C 3P 10A

Item #: 918391
CAT #: 4230-T130-K0CE-10A
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 8A, 24VDC, Signal Contact

Item #: 614073
CAT #: ESX10-TB-101-DC24V-8A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

ETA 4230-T110-K0CU-10A MCB UL489

Item #: 669891
CAT #: 4230-T110-K0CU-10A
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Breaker, Din Rail Mount, 20A, 1P, 230VAC

Item #: 638753
CAT #: 4230-T110-K0BE-20A
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 2A, 24VDC, Signal Contact

Item #: 450156
CAT #: ESX10-TB-101-DC24V-2A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 4A, 24VDC, Signal Contact

Item #: 455980
CAT #: ESX10-TB-101-DC24V-4A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 1A, 24VDC, Signal Contact

Item #: 455977
CAT #: ESX10-TB-101-DC24V-1A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 10A, 24VDC, Signal Contact

Electronic Circuit Protector, with Current Limitations, Din Rail Mount, 10 Amp, 24 Volt DC, With Signal Contact, Slot for Busbars and Jumpers, N/O Signal Ouput, ATEX
Item #: 450155
CAT #: ESX10-TB-101-DC24V-10A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Breaker, Din Rail Mount, 10A, 1P, 230VAC

Thermal Magnetic Circuit Breaker, Din Rail Mount, 10 Amp, 1 Pole, 230 Volt AC, Standard Package of 12
Item #: 638751
CAT #: 4230-T110-K0BE-10A
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 6A, 24VDC, Signal Contact

Electronic Circuit Protector, with Current Limitations, Din Rail Mount, 6 Amp, 24 Volt DC, With Signal Contact, Slot for Busbars and Jumpers, N/O Signal Output, ATEX
Item #: 455982
CAT #: ESX10-TB-101-DC24V-6A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Bus Bar, for Electronic Cicrcuit Breakers, for Power Distribution

Bus Bar, 500 mm Length, Gray, Plugs in to Electronic Circuit Breaker, for Power Distribution
Item #: 432433
CAT #: X22261102
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 12A, 24VDC, Signal Contact

Electronic Circuit Protector, with Current Limitations, Din Rail Mount, 12 Amp, 24 Volt DC, With Signal Contact, Slot for Busbars and Jumpers, N/O Signal Ouput, ATEX
Item #: 460510
CAT #: ESX10-TB-101-DC24V-12A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

ESX10-T JUMPER FOR

ETA X22200513 ESX10-T JUMPER FOR
Item #: 432431
CAT #: X22200513
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Breaker, 5A, 1P, 250VAC, 65VDC, Plug-In, w/Switching

Thermal Circuit Breaker, Plug-In Mounting, 0.5 Amp, Single Pole, with Switching Function
Item #: 460467
CAT #: 1180-01-5A
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

1P DIN EC 24VDC W/ RESET

1P DIN EC 24VDC W/ RESET INPUT RE STATUS OUTPUT SF 6A
Item #: 933828
CAT #: ESX10-TB-124-DC24V-6A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 3A, 24VDC, Signal Contact

Electronic Circuit Protector, with Current Limitations, Din Rail Mount, 3 Amp, 24 Volt DC, With Signal Contact, Slot for Busbars and Jumpers, N/O Signal Output, ATEX
Item #: 460511
CAT #: ESX10-TB-101-DC24V-3A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

MCB UL1077 277/480V C 3P 10A

MCB UL1077 277/480V C 3P 10A
Item #: 918391
CAT #: 4230-T130-K0CE-10A
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 8A, 24VDC, Signal Contact

Electronic Circuit Protector, with Current Limitations, Din Rail Mount, 8 Amp, 24 Volt DC, With Signal Contact, Slot for Busbars and Jumpers, N/O Signal Ouput, ATEX
Item #: 614073
CAT #: ESX10-TB-101-DC24V-8A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

ETA 4230-T110-K0CU-10A MCB UL489

ETA 4230-T110-K0CU-10A MCB UL489 277/480V C 1P 10A
Item #: 669891
CAT #: 4230-T110-K0CU-10A
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Breaker, Din Rail Mount, 20A, 1P, 230VAC

Thermal Magnetic Circuit Breaker, Din Rail Mount, 20 Amp, 1 Pole, 230 Volt AC, Standard Package of 12
Item #: 638753
CAT #: 4230-T110-K0BE-20A
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 2A, 24VDC, Signal Contact

Electronic Circuit Protector, with Current Limitations, Din Rail Mount, 2 Amp, 24 Volt DC, With Signal Contact, Slot for Busbars and Jumpers, N/O Signal Output, ATEX
Item #: 450156
CAT #: ESX10-TB-101-DC24V-2A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 4A, 24VDC, Signal Contact

Electronic Circuit Protector, with Current Limitations, Din Rail Mount, 4 Amp, 24 Volt DC, With Signal Contact, Slot for Busbars and Jumpers, N/O Signal Ouput, ATEX
Item #: 455980
CAT #: ESX10-TB-101-DC24V-4A-E
UPC:
Sign In or Register to view pricing and more.
E-T-A Circuit Breakers

Electronic Breaker, Din Rail Mount, 1A, 24VDC, Signal Contact

Electronic Circuit Protector, with Current Limitations, Din Rail Mount, 1 Amp, 24 Volt DC, With Signal Contact, Slot for Busbars and Jumpers, N/O Signal Ouput, ATEX
Item #: 455977
CAT #: ESX10-TB-101-DC24V-1A-E
UPC:
Sign In or Register to view pricing and more.
Page 1 of 16
249 Items found