T8 Fluorescent Vanity Light, 4', 2L, 32W, 120V

Item #: 660201
Cat #: 4-OVL-2-32-T8-120
UPC: 848070013670
Sign In or Register to view pricing and more.
Documents & Guides
T8 Fluorescent Vanity Light, 4 Foot, 2 Lamp, 32W, T8, 120V, Electronic Instant Start

Overview

T8 Fluorescent Vanity Light, 4 Foot, 2 Lamp, 32W, T8, 120V, Electronic Instant Start
Also known as: 848070013670, 4-OVL-2-32-T8-120

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120
Length: 4 ft, 48 in
Light Technology: Fluorescent
Family / Style: OVL
Type: 2-Lamp
Volts AC: 120
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Family / Style: OVL

Customer Reviews

No reviews for this product
(0)