
6 AWG MTW Stranded Copper, Green, 500'
Item #: 65897
Cat #: MTW6STR264GRN500RL
UPC: 029892260668
Documents & Guides
6 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Green, 500 Foot Spool.
Sign In or Register to view pricing and more.
Overview
6 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Green, 500 Foot Spool.
Machine Tool Wire (MTW) is a type of hook-up wire that's used for wiring appliances, machine tools, and control cabinets. It's made of stranded copper conductors insulated with polyvinyl chloride (PVC), and is often double-listed as MTW/TEW wire.
Also known as: 029892260668, MTW6STR264GRN500RL
Specifications
Color: | Green |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 AWG |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Green |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 6 AWG |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)