Halogen Linear Lamp, Single-Ended, T4, 250W, 120V

Item #: 658773

Cat #: Q250CL/MC-120V

UPC: 031293496096

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 250 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 5000, Color Temperature: 3000K

Overview

Halogen Linear Lamp, Single-Ended, 250 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 5000, Color Temperature: 3000K
Also known as: 031293496096, Q250CL/MC-120V

Specifications

Base: Mini Candelabra Screw (E11)
Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Lumens: 5000
Volts AC: 120
Wattage: 250
Light Technology: Halogen
Base: Mini Candelabra Screw (E11)
Shape: T4 (Tubular)
Volts AC: 120
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Lumens: 5000
Wattage: 250

Customer Reviews

No reviews for this product
(0)