150W LED Flood Light, 50K, Trunnion, White

Item #: 658727

Cat #: FXLED150TW

UPC: 019813926049

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Light, 150 Watt, 120-277 Volt, 20686 Lumens, Color Temperature: 5000K, Trunnion Mount, White Finish

Overview

LED Flood Light, 150 Watt, 120-277 Volt, 20686 Lumens, Color Temperature: 5000K, Trunnion Mount, White Finish
66% energy cost savings vs. HID NEMA Type - 6H x 6V. Air-Flow technology heat dissipation. 100,000-hour LED lifespan. 5-year warranty.
Also known as: 019813926049, FXLED150TW

Specifications

Color Rendering Index (CRI): 72
Color Temperature: 5000 (Bright White)
Wattage: 150
Mounting: Trunnion
Color: White
Light Technology: LED
Lumens: 20686
Color Rendering Index (CRI): 72
Wattage: 150
Color: White
Lumens: 20686
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED

Customer Reviews

No reviews for this product
(0)