SLIDE SP/3W PRESET 1600W IV

Item #: 658698

Cat #: CD1603-PI

UPC: 785007302981

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 1600W, Ivory

Overview

Slide Dimmer, Single Pole/3Way PRESET 1600W, Ivory
Also known as: 785007302981, CD1603-PI

Specifications

Poles: 3
Wattage: 1600
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Wattage: 1600
Color: Ivory

Customer Reviews

No reviews for this product
(0)