Recp Single IG 20A 125V 2P3W H/L OR

Item #: 658305

Cat #: AHIGL520R

UPC: 040893676951

Documents & Guides
Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 125V, Back and side wiring, Orange, Single, L5-20, Two-pole, Three-wire, Glass-filled nylon
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 125V, Back and side wiring, Orange, Single, L5-20, Two-pole, Three-wire, Glass-filled nylon
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Also known as: 040893676951, AHIGL520R

Specifications

Type: Isolated Ground
Color: Orange
Amps: 20
NEMA Configuration: L5-20R
Type: Isolated Ground
Amps: 20
Color: Orange
NEMA Configuration: L5-20R

Customer Reviews

No reviews for this product
(0)