AC Clamp Meter, 400A, LCD Display

Item #: 658192

Cat #: MA200

UPC: 793950382004

Sign In or Register to view pricing and more.
Documents & Guides
AC Clamp Meter, 400 Amp, LCD Display, Temperature Range: -58 to 1830°F (-50 to 1000°C), 0.9 Inch (23 Millimeter) Jaw Size Accomodates Up to 300 MCM, Complete with Test Leads, Case and Two AAA Batteries.

Overview

AC Clamp Meter, 400 Amp, LCD Display, Temperature Range: -58 to 1830°F (-50 to 1000°C), 0.9 Inch (23 Millimeter) Jaw Size Accomodates Up to 300 MCM, Complete with Test Leads, Case and Two AAA Batteries.
Also known as: 793950382004, MA200

Specifications

Volts DC Range: 600
Amps: 400
Type: AC Clamp Meter
Amps Range: 0 - 400
Volts DC Range: 600
Type: AC Clamp Meter
Amps: 400
Amps Range: 0 - 400

Customer Reviews

No reviews for this product
(0)