Search results

402 Found
Extech

CLAMP METER/DMM W/NIST 380942

Item #: 1113911
CAT #: 380942-NIST
UPC: 793950381946
Company wide:
0 in stock
Extech

Non-Contact Phase Sequence Tester

Item #: 510842
CAT #: PRT200
UPC: 793950482001
Company wide:
0 in stock
Extech

Double Injected Test Leads

Item #: 540080
CAT #: TL805
UPC: 793950388051
Company wide:
0 in stock
Extech

Test Leads

Item #: 540079
CAT #: TL803
UPC: 793950388037
Company wide:
0 in stock
Extech

Portable Mini Infrared Thermometer, 8:1

Item #: 540081
CAT #: IR400
UPC: 793950424001
Company wide:
0 in stock
Extech

VOLTAGE DETECTOR, AC

Item #: 953635
CAT #: 40130
UPC: 793950401309
Company wide:
0 in stock
Extech

EEH 382100

Item #: 690177
CAT #: 382100
UPC: 793950382103
Company wide:
0 in stock
Extech

ColorAlert Infrared Thermometer, 12:1

Item #: 510704
CAT #: 42509
UPC: 793950025093
Company wide:
0 in stock
Extech

Dual Laser IR Video Thermometer

Item #: 597678
CAT #: VIR50
UPC: 793950430507
Company wide:
0 in stock
Extech

Circuit Load Tester

Item #: 597675
CAT #: CT70
UPC: 793950000700
Company wide:
0 in stock
Extech

Multimeter, Industrial, True RMS

Item #: 465339
CAT #: MG300
UPC: 793950380031
Company wide:
0 in stock
Extech

Electrical Test Lead Kit

Item #: 597680
CAT #: TL810
UPC: 793950388105
Company wide:
0 in stock
Extech

LED Light Meter, LCD Display

Item #: 634148
CAT #: LT40
UPC: 793950470145
Company wide:
0 in stock
Extech

Flir 445580

Item #: 1668378
CAT #: 445580
UPC: 793950455807
Company wide:
0 in stock
Extech

MULTIMETER DGTL

Item #: 1330364
CAT #: MN35
UPC: 793950380352
Company wide:
0 in stock
Extech

TONE GENERATOR AND AMPLIFIER KIT

Item #: 930760
CAT #: 40180
UPC: 793950401804
Company wide:
0 in stock
Extech

CLAMP METER/DMM W/NIST 380942

CLAMP METER/DMM W/NIST 380942
Item #: 1113911
CAT #: 380942-NIST
UPC: 793950381946
Company wide:
0 in stock
Extech

Non-Contact Phase Sequence Tester

Non-Contact Phase Sequence Tester, Tests Up To 1000VAC With Visual/Audible Indication, 45 To 65Hz Frequency Range, Features Adjustable Hi/Lo LED Brightness, Includes: (3) Built-In 30-Inch Test Leads With Large Color-Coded Alligator Clips, (4) AA Batteries, & A Pouch Case
Item #: 510842
CAT #: PRT200
UPC: 793950482001
Company wide:
0 in stock
Extech

Double Injected Test Leads

Double Injected Test Leads
Item #: 540080
CAT #: TL805
UPC: 793950388051
Company wide:
0 in stock
Extech

Test Leads

Test Leads, Capacity: 10A, CAT3-1000V.
Item #: 540079
CAT #: TL803
UPC: 793950388037
Company wide:
0 in stock
Extech

Portable Mini Infrared Thermometer, 8:1

Mini IR Thermometer, Portable, Handheld, Features: -4° to 630°F Temperature Range, 8:1 Field of View, Includes: 9V Battery, Case.
Item #: 540081
CAT #: IR400
UPC: 793950424001
Company wide:
0 in stock
Extech

VOLTAGE DETECTOR, AC

VOLTAGE DETECTOR, AC
Item #: 953635
CAT #: 40130
UPC: 793950401309
Company wide:
0 in stock
Extech

EEH 382100

EEH 382100
Item #: 690177
CAT #: 382100
UPC: 793950382103
Company wide:
0 in stock
Extech

ColorAlert Infrared Thermometer, 12:1

Infrared Thermometer, Color Alert, Features: Measures Surface Temperature (-4°F - 950°F), 12:1 Distance to Spot Ratio, Red/Blue Backlight Indicates If Max Temperature Is Reached & 0.1°F Resolution
Item #: 510704
CAT #: 42509
UPC: 793950025093
Company wide:
0 in stock
Extech

Dual Laser IR Video Thermometer

Dual Laser IR Video Thermometer, Temperature Range: -58 to 3992°F ; -50 to 2200°C. Includes: VGA Camera (640x480), Type K Thermocouple Input, USB Interface, MicroSD Card, Wire Probe, 3.7 Volt Rechargeable Battery, Case.
Item #: 597678
CAT #: VIR50
UPC: 793950430507
Company wide:
0 in stock
Extech

Circuit Load Tester

Circuit Load Tester, Compatible Circuits: 350 Volt AC, Features: Selectable Loads (12 Amp, 15 Amp & 20 Amp), Measures Line Voltage & Frequency, Calculates Voltage Drop & Line Impedance, Measures GFCI Trip Time & Current, Verifies Wiring Configuration
Item #: 597675
CAT #: CT70
UPC: 793950000700
Company wide:
0 in stock
Extech

Multimeter, Industrial, True RMS

Multimeter / Insulation Tester, Maximum Rating: 10 Amp, 1000 Volt, Features: True RMS, AC/DC Voltage, AC/DC Current, Resistance, Wireless USB Interface, Capacitance, Frequency, Duty Cycle, Temperature, Diode/Continuity, Data Hold, Includes: USB Cable, Sof
Item #: 465339
CAT #: MG300
UPC: 793950380031
Category: Multimeters
Company wide:
0 in stock
Extech

Electrical Test Lead Kit

Test Lead Kit, Includes: Two 40 Inch PVC Extensions, Two Steel Tipped Plug-On Probes, Two Flat Tip Probes, Two Retractable Jaw Clips, Maximum Rating: 1000 Volt
Item #: 597680
CAT #: TL810
UPC: 793950388105
Company wide:
0 in stock
Extech

LED Light Meter, LCD Display

LED Light Meter, LCD Display, Measure LED type: White, Maximum Range: 40,000 Footcandle or 400,000 Lux. Complete with Built-in Sensor with Protective Cover, Two AAA Batteries, and Pouch.
Item #: 634148
CAT #: LT40
UPC: 793950470145
Category: Light Meters
Company wide:
0 in stock
Extech

Flir 445580

EEH 445580 HUMIDY/TEMP PEN
Item #: 1668378
CAT #: 445580
UPC: 793950455807
Company wide:
0 in stock
Extech

MULTIMETER DGTL

MULTIMETER DGTL
Item #: 1330364
CAT #: MN35
UPC: 793950380352
Company wide:
0 in stock
Extech

TONE GENERATOR AND AMPLIFIER KIT

TONE GENERATOR AND AMPLIFIER KIT
Item #: 930760
CAT #: 40180
UPC: 793950401804
Company wide:
0 in stock
Page 1 of 26
402 Items found