Heat Shrink, Thin-Wall, 3/8", Clear, (25) 48" Pieces

Item #: 65815

Cat #: HSTT38-48-QC

UPC: 074983906635

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: .375", Recovered Insulation Diameter: .187", Tube Length: 4' Piece. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: .375", Recovered Insulation Diameter: .187", Tube Length: 4' Piece. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.
Also known as: 074983906635, HSTT38-48-QC

Specifications

Color: Clear
Diameter: 3/8 in
Volts AC: 600
Length: 48 in
Color: Clear
Volts AC: 600
Diameter: 3/8 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)