Lever, Stainless Steel Rod, 304.8mm (12") Length, 3.3mm Diameter

Item #: 65813

Cat #: 802T-NX50

UPC: 662073943846

Documents & Guides
Lever, Stainless Steel Rod, 304.8 mm (12 Inch) Length, 3.3 mm Diameter
Sign In or Register to view pricing and more.

Overview

Lever, Stainless Steel Rod, 304.8 mm (12 Inch) Length, 3.3 mm Diameter
Also known as: 662073943846, 802T-NX50

Specifications

Type: Rod, Lever
Length: 12 in, 304.800 mm
Material: Stainless Steel
Type: Rod, Lever
Material: Stainless Steel
Length: 12 in, 304.800 mm

Customer Reviews

No reviews for this product
(0)