16 AWG MTW/TEW 26 Strand TC 600/1000V Black

Item #: 65740

Cat #: L716ST-01

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG MTW/TEW 26 Strand TC 600/1000V Black UL 1015/1230/1032

Overview

16 AWG MTW/TEW 26 Strand TC 600/1000V Black UL 1015/1230/1032
Also known as: L716ST-01

Specifications

Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Stranding: Stranded
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Black
Gauge: 16

Customer Reviews

No reviews for this product
(0)