YRDBLSTR 26W CL LED 120V PC W/ ARM SLVGR

Item #: 657378

Cat #: YBLED26/ARM

UPC: 019813104935

Documents & Guides
Area Lights 3685 Lumens Ybled 26W Arm Mount 5000K Silver Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Area Lights 3685 Lumens Ybled 26W Arm Mount 5000K Silver Gray
The RAB RABYBLED26/ARM High output LED yardblaster delivers enough light to hit the broad side of a barn. Durable finish withstands harsh environments.
Also known as: 019813104935, YBLED26/ARM

Specifications

Mounting: Pole
Material: Die Cast Aluminum
Wattage: 26
Color Temperature: 5000 (Bright White)
Lumens: 3600
Color: Silver Gray
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pole
Wattage: 26
Lumens: 3600
Light Technology: LED
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Color: Silver Gray
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)