Heat Shrink, Thin-Wall, 1/4", Black, 6" Piece

Item #: 65707

Cat #: HSTT25-Y

UPC: 074983906994

Sign In or Register to view pricing and more.
Heat Shrink, Thin-Wall, 1/4", Black, 6 Inch Piece, 1/4" Min. Expanded I.D., .125" Max. Recovered I.D., .025" Nominal Recovered Wall Thickness

Overview

Heat Shrink, Thin-Wall, 1/4", Black, 6 Inch Piece, 1/4" Min. Expanded I.D., .125" Max. Recovered I.D., .025" Nominal Recovered Wall Thickness
Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.
Also known as: 074983906994, HSTT25-Y

Specifications

Length: 6 in
Color: Black
Diameter: 1/4 in
Volts AC: 600
Length: 6 in
Diameter: 1/4 in
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)