Heat Shrink, Thin-Wall, 1/2", Black, 6" Piece

Item #: 65690

Cat #: HSTT50-Y

UPC: 074983907014

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1/2 Inch, Expanded Insulation Diameter: 1/2 Inch, Recovered Insulation Diameter: 1/4 Inch, Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1/2 Inch, Expanded Insulation Diameter: 1/2 Inch, Recovered Insulation Diameter: 1/4 Inch, Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.
Also known as: 074983907014, HSTT50-Y

Specifications

Diameter: 1/2 in
Length: 6 in
Color: Black
Volts AC: 600
Diameter: 1/2 in
Color: Black
Length: 6 in
Volts AC: 600

Customer Reviews

No reviews for this product
(0)