Voltage Marker, Vinyl, 24V DC, 4.50"W x

Item #: 656776

Cat #: PCV-24VDCBY

UPC: 074983418374

Sign In or Register to view pricing and more.
Documents & Guides
Voltage marker, 4.5" W x 1.13" H, '24V DC' (legend), vinyl, black/orange, 4/card, 5 cards/package.

Overview

Voltage marker, 4.5" W x 1.13" H, '24V DC' (legend), vinyl, black/orange, 4/card, 5 cards/package.
Also known as: 074983418374, PCV-24VDCBY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)