Push-Mount Cable Tie, UV Black Nylon, 8-1/2" Long, 500/PK

Item #: 656347

Cat #: BW2S-D0

UPC: 074983854349

Sign In or Register to view pricing and more.
Push-Mount Cable Tie, UV Black Nylon, 8-1/2" Long, 500/PK

Overview

Push-Mount Cable Tie, UV Black Nylon, 8-1/2" Long, 500/PK
Panduit® Dome-top® Barb Ty Wing Push-mount Ties have unique wings that create constant tension for a long-lasting stable hold that™s also infinitely adjustable. Plus, with weather-resistant Nylon 6.6 material it's ideal for indoor and outdoor environments and harsh UV light. Standard cross section, 8.5L (216mm), Tensile Strength: 222, Bundles up to 2.0 (51mm), black, 500pc.
Also known as: 074983854349, BW2S-D0

Specifications

Width: 0.185 in
Mounting: Push Mount
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.500 in
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Size: Standard
Weight Capacity: 50 lbs
Length: 8.500 in
Family / Style: Dome-Top®
Mounting: Push Mount
Color: Black
Material: Nylon
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)