F-box, Concrete, 4 Gang Deep

Item #: 6562

Cat #: HBLCFB301BASE

UPC: 783585040776

Sign In or Register to view pricing and more.
Documents & Guides
Floor Box, 4-Gang Deep, 10.0" x 10.0" x 4.0"

Overview

Floor Box, 4-Gang Deep, 10.0" x 10.0" x 4.0"
Also known as: 783585040776, HBLCFB301BASE

Specifications

Depth: 10 in
Height: 4 in
Width: 10 in
Material: Steel
Gangs: 4
Cubic Inches: 283 in³
Depth: 10 in
Width: 10 in
Gangs: 4
Height: 4 in
Material: Steel
Cubic Inches: 283 in³

Customer Reviews

No reviews for this product
(0)