9.8W MR16 LED Lamp, 30K
Item #: 655642
Cat #: SM16-07-25D-930-03
UPC: 849565009352
Documents & Guides
LED Lamp, Dimmable, 9.8 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 420, CRI: 95, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree
Sign In or Register to view pricing and more.
Overview
LED Lamp, Dimmable, 9.8 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 420, CRI: 95, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree
Also known as: 849565009352, SM16-07-25D-930-03
Specifications
Lumens: | 420 |
Shape: | MR16 (Mini Reflector) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Color Rendering Index (CRI): | 95 |
Wattage: | 9.800 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3) |
Angle: | 25° |
Lumens: | 420 |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 95 |
Light Technology: | LED |
Base: | 2-Pin (GU5.3) |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Wattage: | 9.800 |
Dimmable: | Yes |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)