This product has been discontinued.
RAB RDLED6S20-WYN-W-W REMODELER 6"
Item #: 655519
Cat #: RDLED6S20-WYN-W-W
UPC: 019813135380
Documents & Guides
No Documents Available
RAB RDLED6S20-WYN-W-W REMODELER 6" SQUARE 20W 3500K DIM TRIAC WALLWASH WHITE CONE WHITE RING
Sign In or Register to view pricing and more.
No associated products found.
Overview
RAB RDLED6S20-WYN-W-W REMODELER 6" SQUARE 20W 3500K DIM TRIAC WALLWASH WHITE CONE WHITE RING
Also known as: 019813135380, RDLED6S20-WYN-W-W
Specifications
Color: | White |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 3500 (Neutral White) |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Color Rendering Index (CRI): | 90 |
Customer Reviews
No reviews for this product
(0)