LED Light Meter, LCD Display, w/ 59" Cable Extension

Item #: 655376

Cat #: LT45

UPC: 793950470152

Documents & Guides
LED Light Meter, LCD Display, Measure LED Type: White/Red/Yellow/Green/Blue/Purple, Maximum Range: 40,000 Footcandle or 400,000 Lux. Complete with Light Sensor with Protective Cover and Coiled Cable Expandable to 59 Inch (1.5 meter), 9 Volt Battery, and Hard Case.
Sign In or Register to view pricing and more.

Overview

LED Light Meter, LCD Display, Measure LED Type: White/Red/Yellow/Green/Blue/Purple, Maximum Range: 40,000 Footcandle or 400,000 Lux. Complete with Light Sensor with Protective Cover and Coiled Cable Expandable to 59 Inch (1.5 meter), 9 Volt Battery, and Hard Case.
Also known as: 793950470152, LT45

Specifications

Type: Light Meter
Volts DC: 9
Range: 0 - 40,000Fc
Length: 59 in
Type: Light Meter
Range: 0 - 40,000Fc
Volts DC: 9
Length: 59 in

Customer Reviews

No reviews for this product
(0)