Multimeter, Miniature, Digital

Item #: 655365

Cat #: MN15A

UPC: 793950382158

Sign In or Register to view pricing and more.
Documents & Guides
Multimeter, Miniature, Digital, w/ Eight Functions: AC/DC Voltage, DC Current, Resistance, Continuity, Diode Test, Type K Temperature, 1.5 Volt and 9 Volt Battery Test Function. Maximum Rating: 10 Amp, 600 Volt, Temperature Range: -4 to 1400°F ; -20 to 750°C. Complete with 9 Volt Battery, General Purpose Type K Bead Wire Probe and Test Leads.

Overview

Multimeter, Miniature, Digital, w/ Eight Functions: AC/DC Voltage, DC Current, Resistance, Continuity, Diode Test, Type K Temperature, 1.5 Volt and 9 Volt Battery Test Function. Maximum Rating: 10 Amp, 600 Volt, Temperature Range: -4 to 1400°F ; -20 to 750°C. Complete with 9 Volt Battery, General Purpose Type K Bead Wire Probe and Test Leads.
Also known as: 793950382158, MN15A

Specifications

Amps: 10
Volts DC: 600
Volts AC: 600
Type: Multimeter
Amps Range: 0 - 10
Amps: 10
Volts AC: 600
Amps Range: 0 - 10
Volts DC: 600
Type: Multimeter

Customer Reviews

No reviews for this product
(0)