P&S WS703-PTC WIDE SLIDE INCAN SP/3

Item #: 655160

Cat #: LS600-LA

UPC: 785007157918

Sign In or Register to view pricing and more.
Documents & Guides
WAT LS600LA INCAN SP SLIDE OF

Overview

WAT LS600LA INCAN SP SLIDE OF
Also known as: 785007157918, LS600-LA

Specifications

Wattage: 700
Color: Light Almond, Ivory, White
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Material: Thermoplastic
Color: Light Almond, Ivory, White
Type: Dimmer
Mounting: Wall

Customer Reviews

No reviews for this product
(0)