
18 AWG MTW Stranded Copper, Yellow, 500'
Item #: 65514
Cat #: MTW18STR264YEL500RL
UPC: 980130306206
Documents & Guides
18 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Yellow, 500 Foot Spool, 600 Volts.
Sign In or Register to view pricing and more.
Overview
18 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Yellow, 500 Foot Spool, 600 Volts.
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: 980130306206, MTW18STR264YEL500RL
Specifications
Gauge: | 18 AWG |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Yellow |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 18 AWG |
Jacket: | PVC |
Volts AC: | 600 |
Color: | Yellow |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)