5"/6" LED Module, 1200 Series, 3000K

Item #: 654988

Cat #: ML5612930

UPC: 080083654789

Sign In or Register to view pricing and more.
5 Inch / 6 Inch LED Module, 120-277V, 1200 Series, 90CRI, 3000K

Overview

5 Inch / 6 Inch LED Module, 120-277V, 1200 Series, 90CRI, 3000K
Also known as: 080083654789, ML5612930

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Diameter: 5 in, 6 in
Wattage: 17.500
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Diameter: 5 in, 6 in
Light Technology: LED
Type: Module
Wattage: 17.500
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)