17W PAR38 LED Lamp, 35K

Item #: 654539

Cat #: LED17P38D35KSP

UPC: 762148248194

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED17P38D35KSP LED 17W P3

Overview

TCP LED17P38D35KSP LED 17W P3
Also known as: 762148248194, LED17P38D35KSP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1275
Wattage: 17
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Lumens: 1275
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 82
Wattage: 17
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)