YRDBLSTR 26W NTRL LED 120V PC SLVGR

Item #: 654523

Cat #: YBLED26N

UPC: 019813104911

Documents & Guides
YARDBLASTER 26W NEUTRAL LED 120V PC SILVER GRAY
Sign In or Register to view pricing and more.

No associated products found.

Overview

YARDBLASTER 26W NEUTRAL LED 120V PC SILVER GRAY
Also known as: 019813104911, YBLED26N

Specifications

Mounting: Pole, Wall
Material: Die Cast Aluminum
Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 3600
Color: Silver Gray
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pole, Wall
Wattage: 26
Lumens: 3600
Light Technology: LED
Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Color: Silver Gray
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)