600V VFD, 10/3 BC+GRD, XLPE/PVC, Dual Cu Tape Shield, TC-ER

Item #: 654466

Cat #: BEL29523C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Three 10 AWG stranded (7x18) bare copper circuit conductors plus three symmetrical ground wires, cross-linked polyethylene insulation, two helical copper tape shields (100% coverage), PVC jacket.

Overview

Three 10 AWG stranded (7x18) bare copper circuit conductors plus three symmetrical ground wires, cross-linked polyethylene insulation, two helical copper tape shields (100% coverage), PVC jacket.
VFDs are controllers that provide power to electric motors . They only supply as much or as little energy needed for the specific application. This variability creates a more volatile electrical environment between the drive and motor. That's where VFD cables come in.
Also known as: BEL29523C

Specifications

Gauge: 10
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 10
Material: Copper
Volts AC: 600
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)