Beacon, Rotating, Halogen, 40 Watt, Amber

Item #: 65442

Cat #: 52A-N5-40WH

UPC: 782640265482

Sign In or Register to view pricing and more.
Documents & Guides
Rotating Beacon, Halogen, 40 Watt, Color: Amber, Voltage: 120V AC, 52 Series, 75 RPM, Weatherproof, Height: 8-1/2" Diameter: 6".

Overview

Rotating Beacon, Halogen, 40 Watt, Color: Amber, Voltage: 120V AC, 52 Series, 75 RPM, Weatherproof, Height: 8-1/2" Diameter: 6".
Edwards 52, 53, and 53D Series rotating beacons are visual signals suitable for use in indoor or outdoor applications to provide maximum brilliance and long-term durability with minimum maintenance. The polycarbonate dome allows for easy cleaning.
Also known as: 782640265482, 52A-N5-40WH

Specifications

Color: Amber
Volts AC: 120
Wattage: 40
Height: 8 1/2 in
Diameter: 6 in
Color: Amber
Wattage: 40
Diameter: 6 in
Volts AC: 120
Height: 8 1/2 in

Customer Reviews

No reviews for this product
(0)