Heat Shrink, Thin-Wall, 1-1/2", Black, 48"

Item #: 65418

Cat #: HSTT150-48-5

UPC: 074983905966

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1-1/2", Expanded Insulation Diameter: 1-1/2", Recovered Insulation Diameter: 3/4", Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1-1/2", Expanded Insulation Diameter: 1-1/2", Recovered Insulation Diameter: 3/4", Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
DRY-SHRINK Thin Wall Heat Shrink, 1.50 Inch (38.1 mm) Diameter, 0.750 Inch (19.1 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 5 pieces, Black. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).
Also known as: 074983905966, HSTT150-48-5

Specifications

Diameter: 1 1/2 in
Color: Black
Volts AC: 600
Length: 48 in
Diameter: 1 1/2 in
Volts AC: 600
Color: Black
Length: 48 in

Customer Reviews

No reviews for this product
(0)