5000 Series Ext Lgt

Item #: 654075

Cat #: 5050G

UPC: 036283255707

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Mcgill 5050-g Handlamp W/50ft cord

Overview

Mcgill 5050-g Handlamp W/50ft cord
Also known as: 036283255707, 5050G

Specifications

Volts AC: 120
Material: Thermoplastic
Length: 50 ft
Wattage: 200
Light Technology: Incandescent
Color: Yellow
Volts AC: 120
Length: 50 ft
Light Technology: Incandescent
Material: Thermoplastic
Wattage: 200
Color: Yellow

Customer Reviews

No reviews for this product
(0)