Heat Shrink, Thin-Wall, 2", Black, (5) 48" Pieces

Item #: 65407

Cat #: HSTT200-48-5

UPC: 074983905973

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 2", Expanded Insulation Diameter: 1-1/2", Recovered Insulation Diameter: 1", Tube Length: 48 Inch Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 2", Expanded Insulation Diameter: 1-1/2", Recovered Insulation Diameter: 1", Tube Length: 48 Inch Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 074983905973, HSTT200-48-5

Specifications

Color: Black
Volts AC: 600
Diameter: 2 in
Length: 48 in
Color: Black
Diameter: 2 in
Volts AC: 600
Length: 48 in

Customer Reviews

No reviews for this product
(0)