Breaker, 15A, 1P, 120V, 10 kAIC, Type QAF Combo AFCI, Feeder

Item #: 653937

Cat #: QA115AFC

UPC: 887621216207

Documents & Guides
15 Amp, 1-Pole, Type QAF, Combination Type AFCI, 10 kAIC, 120V AC, Branch Feeder
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 1-Pole, Type QAF, Combination Type AFCI, 10 kAIC, 120V AC, Branch Feeder
ITE Siemens offers a wide array of thermal-magnetic circuit breakers that are the key element for overload and short-circuit protection of your home's electrical system. To provide additional protection Siemens offers circuit breakers to protect against severe electrical shock or electrocution, mitigate the risk of electrical fires and protect against damaging surges and Voltage spikes. Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system
Also known as: 887621216207, QA115AFC

Specifications

Poles: 1
Volts AC: 120/240
Amps: 15
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)