Industrial Fluorescent High Bay, 4-Lamp, 54W, T5, 120V-277V

Item #: 653535

Cat #: LHA4-454-NST-4EPU-F554841

UPC: 078531023232

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Fluorescent High Bay, 4-Lamp, 54 Watt, T5, Narrow Distribution, Solid Top, Electronic Programmed Start Ballast, 120-277 Volt, 4100K Lamps Included

Overview

Industrial Fluorescent High Bay, 4-Lamp, 54 Watt, T5, Narrow Distribution, Solid Top, Electronic Programmed Start Ballast, 120-277 Volt, 4100K Lamps Included
Also known as: 078531023232, LHA4-454-NST-4EPU-F554841

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)