Exp. Sleeving, 1.25" (31.8mm),Black

Item #: 65318

Cat #: SE125P-LR0

UPC: 074983202478

Sign In or Register to view pricing and more.
Braided Expandable Sleeving, 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 50 ft. per reel.

Overview

Braided Expandable Sleeving, 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 50 ft. per reel.
Braided Expandable Sleeving, 1.25 Inches (31.8 mm) Nominal Inside Diameter, 0.750 Inches to 1.50 Inches (19.1 mm to 38.1 mm) Nominal Diameter Range, Polyethylene Terephthalate, Black, 50 Foot (15.2 Meters) Reel. Temperature rated for use up to 257 degrees Fahrenheit (125 degrees Celsius). Sleeving provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity. Lightweight durable protection. Allows for use with irregular shapes. UL Recognized. CSA Certified, Compliant with U.S. and European passenger rail standards.
Also known as: 074983202478, SE125P-LR0

Specifications

Diameter: 1 1/4 in
Color: Black
Material: Polyethylene Terephthalate
Length: 50 ft
Diameter: 1 1/4 in
Material: Polyethylene Terephthalate
Color: Black
Length: 50 ft

Customer Reviews

No reviews for this product
(0)