1
more

MLB U5000-XL-55GBGR 100A TO 125A PO
Item #: 653106
Cat #: U5000-XL-55GBGR
UPC: 784572265592
Documents & Guides
MLB U5000-XL-55GBGR 100A TO 125A PO UNMTRD WCBRCPT 26559
Sign In or Register to view pricing and more.
Overview
MLB U5000-XL-55GBGR 100A TO 125A PO UNMTRD WCBRCPT 26559
Also known as: 784572265592, U5000-XL-55GBGR
Specifications
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Standards: | California Proposition 65 |
Amps: | 125 |
Phase: | 1 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)