This product may not be available in all locations.
UNISTAT TRI-CLR SOUNDER SINGLE-HIGH 24V
Item #: 65294
Cat #: USIS-024TC
UPC: 782979216483
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
UniStat Status Indicator With Sounder 24VDC Tri-Color (Amber, Green and Red) - Available in 24VDC and 120VAC. Tri- or quad-color models. 50,000 hour vibration resistant LED light source. Available with built-in sounder (Model USIS). Surface mount and integrated 3/4-inch NPT pipe mount. PLC compatible. Indoor use only. Type 4X, IP66 enclosure. Type 1 with sounder, 60 dBa at 10 feet. UL and cUL Listed.
Overview
UniStat Status Indicator With Sounder 24VDC Tri-Color (Amber, Green and Red) - Available in 24VDC and 120VAC. Tri- or quad-color models. 50,000 hour vibration resistant LED light source. Available with built-in sounder (Model USIS). Surface mount and integrated 3/4-inch NPT pipe mount. PLC compatible. Indoor use only. Type 4X, IP66 enclosure. Type 1 with sounder, 60 dBa at 10 feet. UL and cUL Listed.
Also known as: 782979216483, USIS-024TC
Specifications
Color: | Clear |
Material: | Polycarbonate |
Volts DC: | 24 |
Mounting: | Pipe, Surface |
Color: | Clear |
Volts DC: | 24 |
Material: | Polycarbonate |
Mounting: | Pipe, Surface |
Customer Reviews
No reviews for this product
(0)