Heat Shrink, Thin-Wall, 1/8", Black, (25) 48" Pieces

Item #: 65249

Cat #: HSTT12-48-Q

UPC: 074983905898

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 4' Piece. Pack of 25. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 4' Piece. Pack of 25. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
DRY-SHRINK Thin Wall Heat Shrink, 0.125 Inch (3.2 mm) Diameter, 0.062 Inch (1.6 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 25 pieces, Black. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).
Also known as: 074983905898, HSTT12-48-Q

Specifications

Color: Black
Diameter: 1/8 in
Volts AC: 600
Length: 48 in
Color: Black
Volts AC: 600
Diameter: 1/8 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)