STROBE TRIANGULAR 24VDC RED

Item #: 65214

Cat #: VALS-024R

UPC: 782979500537

Sign In or Register to view pricing and more.
Visalert Strobe Light 24VDC Red - Available in 24VDC, 120VAC and 240VAC. Five lens colors. 4,000 hour strobe tube. Surface mount on Federal Signal audible signaling devices or control panel. Indoor/outdoor use. Type 3R, IP44 enclosure. UL Listed and CSA Certified.

Overview

Visalert Strobe Light 24VDC Red - Available in 24VDC, 120VAC and 240VAC. Five lens colors. 4,000 hour strobe tube. Surface mount on Federal Signal audible signaling devices or control panel. Indoor/outdoor use. Type 3R, IP44 enclosure. UL Listed and CSA Certified.
Also known as: 782979500537, VALS-024R

Specifications

Material: Polycarbonate
Color: Red
Mounting: Surface
Material: Polycarbonate
Mounting: Surface
Color: Red

Customer Reviews

No reviews for this product
(0)