Heat Shrink, Thin-Wall, 1/2", Black, (5) 48" Pieces

Item #: 65209

Cat #: HSTT50-48-5

UPC: 074983905935

Sign In or Register to view pricing and more.
Heat Shrink, Thin-Wall, 1/22", Black, (5) 48" Pieces, 1/2" Min. Expanded I.D., .250" Max. Recovered I.D., .025" Nominal Recovered Wall Thickness

Overview

Heat Shrink, Thin-Wall, 1/22", Black, (5) 48" Pieces, 1/2" Min. Expanded I.D., .250" Max. Recovered I.D., .025" Nominal Recovered Wall Thickness
DRY-SHRINK Thin Wall Heat Shrink, 0.500 Inch (12.7 mm) Diameter, 0.250 Inch (6.4 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 5 pieces, Black. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).
Also known as: 074983905935, HSTT50-48-5

Specifications

Diameter: 1/2 in
Color: Black
Volts AC: 600
Length: 48 in
Diameter: 1/2 in
Volts AC: 600
Color: Black
Length: 48 in

Customer Reviews

No reviews for this product
(0)